missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Beaker, Extended for Telescopic Rod

Product Code. 17554296 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
1 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17554296 1 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17554296 Supplier Buerkle™ Supplier No. 53542010
  • ONLINE EXCLUSIVE PRICE
    346.00 €
    342.50 € / Pack of 1
    Save 3.50 €
    1% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stainless steel sampling dipper with a completely closed, extended handle.

  • In combination with the telescopic rod, a range of up to 6 meters is possible
  • Closed handle with immersion depth up to approx. 50 cm
  • Beaker capacity 1000 mL
TRUSTED_SUSTAINABILITY

Specifications

Product Type Water Sampler
Material Stainless Steel
Autoclavable Autoclavable
Capacity (Metric) 1 L
For Use With (Application) Wastewater Sampling
Length (English) 20 in.
Length (Metric) 50 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.