missing translation for 'onlineSavingsMsg'
Learn More

LABPLAS Water Sampling Kit Writing

Product Code. 17910245
Change view
Click to view available options
Volume (Metric):
100 mL
300 mL
500 mL
1000 mL
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
17910245 100 mL Pack of 100
17980225 500 mL Pack of 100
17930115 300 mL Pack of 100
17980135 1000 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17910245 Supplier LABPLAS Supplier No. KWS21100
Estimated Shipment: 27-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Sterile water sampling bag with writing area for easy labeling.

  • Water Sampling Kit
  • Includes sodium thiosulfate tablet
  • Clear, with writing area for easy labeling

Specifications

Color Clear with White Block
Volume (Metric) 100 mL
Includes 10 mg Sodium Thiosulfate Tablet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.