missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Water Sampling Square HDPE Bottle

Product Code. 16285930
Change view
Click to view available options
Capacity (Metric):
1 L
Unit Size:
Pack of 77
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16285930 1 L Pack of 77
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16285930 Supplier Gosselin™ Supplier No. FC100018
  • ONLINE EXCLUSIVE PRICE
    252.00 €
    220.92 € / Pack of 77
    Save 31.08 €
    12% Off
Estimated Shipment: 12-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gosseling™ water sampling square HDPE 1 L bottle with no sodium thiosulfate

  • High-density Polyethylene (HDPE)
  • Molded graduations
  • Leak-proof tamper-evident HDPE screw caps
  • Without sodium thiosulfate
  • Traceable labels
  • Large openings minimize risk of contamination
  • Film-packed or individually bagged
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1 L
For Use With (Application) Environmental and Water Testing
Material HDPE
Product Line Gosselin
Graduated Yes
Product Type Square Water Sampling Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.