missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Water Sampling Square HDPE Bottle, Tamper-Evident Cap, with Sodium Thiosulfate

Product Code. 12394169
Change view
Click to view available options
Capacity (Metric):
250 mL
1 L
Closure Size:
37 mm
55 mm
Quantity:
210/Cs
85/Cs
Unit Size:
Pack of 210
Pack of 85
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Quantity Unit Size
12394169 250 mL 37 mm 210/Cs Pack of 210
15442811 1 L 55 mm 85/Cs Pack of 85
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12394169 Supplier Gosselin™ Supplier No. HLC25001
  • ONLINE EXCLUSIVE PRICE
    176.00 €
    149.14 € / Pack of 210
    Save 26.86 €
    15% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CORNING GOSSELIN™ Water Sampling Square HDPE Bottle, Tamper-Evident Cap, with Sodium Thiosulfate is break-resistant, and includes molded graduations and a leak-proof, tamper-evident HDPE screw cap.

  • Break-resistant polyethylene terephthalate (PET) or high-density polyethylene (HDPE)
  • Molded graduations
  • Leak-proof, tamper-evident HDPE screw caps
  • With sodium thiosulfate
  • Traceable labels
  • Large openings minimize risk of contamination
  • Film-packed or individually bagged
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Includes 20mg/L sodium thiosulfate
Material HDPE
No. per Case 210/Cs
Quantity 210/Cs
Sterility Sterile
Closure Color Red
Graduations Yes
Closure Material HDPE
Closure Size 37 mm
Closure Type Leak-proof, Tamper-evident Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.