missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Water Soluble Paper Labels for 76 mm Core Printers

Product Code. 17881495
Change view
Click to view available options
Dimensions (LxW):
25.4 x 76.2 mm
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) unitSize
17881495 25.4 x 76.2 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17881495 Supplier Brady™ Supplier No. 198763
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These water dissolvable paper labels are self-adhesive and very easy to apply. Exposing the label to warm water will completely dissolve it within 3 seconds, without damage to the surface it was applied to and without leaving any residue.

  • Reduces the labor required to remove labels
  • Reduces maintenance to filters and drains
  • Enables easy reidentification of reusable items in a range of industries

Specifications

Adhesive Type Removable
Coating None
Color White
Finish Matte
Format Label
Material Paper
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, General Identification, Laboratory Labeling, Warehouse Marking
For Use With (Equipment) i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Labels per Row 1 Label
Min. Operating Temperature (Metric) -70°C
Model R4300
No. per Pack 3000 Label(s) / Roll
Quantity 3000 Labels/Roll
Shape Rectangle
Size 76.20 mm (W) x 25.40 mm (H)
Temperature Range (English) -94°F to +212°F
Temperature Range (Metric) -70°C to +100°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.0762 mm
Dimensions (LxW) 25.4 x 76.2 mm
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 3 in.
Width (Metric) 76.2 mm
Width (English) Printable Area 76.20 mm
Height (English) 1 in.
Height (Metric) 25.4 mm
Alternate Part Number THT-18-403-3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.