missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Waterproof Classic Digital Max Min Thermometer

Product Code. 17381580
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +50°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
17381580 -20°C to +50°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17381580 Supplier Brannan™ Supplier No. 12/434/3
  • ONLINE EXCLUSIVE PRICE
    22.80 €
    20.83 € / Pack of 1
    Save 1.97 €
    8% Off
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Waterproof to IP66, making it a professional standard max min thermometer. Hygienic and easy to clean, it's ideal for laboratories, catering kitchens and medical environments. Safe to use in a fridge, it lends itself well to medicine or food storage.

  • Brannan unique design
  • Waterproof to IP66
  • Triple display simultaneously shows maximum, minimum and current temperature
  • Suitable for use withing fridges and freezers
  • High accuracy
  • Range -20 to +50 degrees C/F (switchable)
  • Digital with easy to read LCD
  • Hanging hook
  • Dual Scale °C & °F

Specifications

Certifications/Compliance CE, Rosh & WEEE
Display Dimensions 50 x 15 mm
For Use With (Application) To Tell Maximum, Current and Minimum Temperature Simultaneously
Height (English) 8.27 in.
Height (Metric) 21 cm
Length (Metric) 7 cm
Material Plastic
Model 12/434/3
Resolution 0.1°C
Weight (English) 0.38 lb.
Description Gray
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) -4°F
Min. Temperature (Metric) -20°C
Temperature Range (English) -4°F to +122°F
Temperature Range (Metric) -20°C to +50°C
Calibrated Yes
Battery Life 2 years
Battery Type 1 x AAA
Accuracy ±1°C
Subdivision 0.1°C
Display LCD
Width (Metric) 7.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.