missing translation for 'onlineSavingsMsg'
Learn More

Tempshield™ Waterproof Cryo-Grip™ Gloves

Product Code. 16072222
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Style:
Elbow
Mid-Arm
Shoulder
Wrist
Unit Size:
1 pair
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Style unitSize
16072222 Small Elbow 1 pair
16022222 Medium Wrist 1 pair
16002212 Medium Mid-Arm 1 pair
16042202 Medium Elbow 1 pair
16012222 Large Wrist 1 pair
16032202 Large Elbow 1 pair
16092202 Large Mid-Arm 1 pair
16052212 Large Shoulder 1 pair
16022212 X-Large Mid-Arm 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 16072222 Supplier Tempshield™ Supplier No. EBSWP
  • ONLINE EXCLUSIVE PRICE
    298.00 €
    229.15 € / 1 pairs
    Save 68.85 €
    23% Off
Estimated Shipment: 22-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Waterproof Cryo-Grip™ Gloves - Superior dexterity and hand protection when working with liquid nitrogen. The multi-layered construction allows for a maximum level of thermal protection and the thermal inner lining wicks moisture away from hands, maintaining comfort over extended periods.

  • Grip palm for improved dexterity handling small objects
  • Thin, seamless 100% waterproof liner provides protection from spills and splashes
  • High level of thermal protection when exposed to cryogenic fluids
  • For ultra-cold applications down to -196°C (-320°F)
  • Maximum level of thermal and splash protection, flexibility, and dexterity
  • CE Category III: EN 511, EN 388, EN 420
  • Applications: handling of smaller objects or samples that have been stored or hardened in cryogenic liquids, dispensing/transferring cryogenic liquids, any open cryogenic containers with the chance of exposure to liquids or splashes.

Specifications

Certifications/Compliance (Europe) CE Cat. III, EN 511, EN 388, EN 420
Color Blue
Product Type Cryogenic Gloves
Size Small
Style Elbow
Temperature (Metric) Max -196°C
For Use With (Application) Handling of smaller objects or samples stored or hardened in cryogenic liquids, dispensing/transferring cryogenic liquids, any open cryogenic containers with the chance of exposure to liquids or splashes
Series Tempshield™ Cyro-Protection™
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.