missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ WBU-200 Series Liquid Calibration Bath

Product Code. 15167036
Change view
Click to view available options
Capacity (Metric):
5 L
7 L
12 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15167036 5 L Each
12091642 7 L Each
15177036 12 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15167036 Supplier Cole-Parmer™ Supplier No. 1611203

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Compact and accurate WBU-200 Series Liquid Calibration Bath for external circulation or temperature calibration.

  • Fully insulated baths offer excellent heat retention.
  • Temperature stability of ±0.005°C depending on choice of control unit.
  • These compact calibration baths offer excellent stability over the entire temperature range.
  • Use these baths for external circulation to maintain temperatures of samples in viscometers, photometers, refractometers, fermenters and other reaction vessels.
  • All models offer high pump performance and exceptional thermal stability from -35°C to 250°C.
  • Add a flow cooler to the system to achieve temperatures down to -35°C.
  • The water baths are fully insulated on all sides and base and are fitted with a cooling coil for connection to a cold water supply for use at temperatures around ambient.
  • An immersion circulator is required for liquid calibration baths to operate—order Cole-Parmer IC-300 series or other compatible immersion circulators separately.

Specifications

Capacity (English) 1.3 gal.
Capacity (Metric) 5 L
Temperature Range -35°C to +250°C
Type Liquid Calibration Bath
Includes Cover, lid and bridging plate
Model FBCAL05D
Temperature Stability ±0.005°C
Dimensions (L x W x H) 351 x 260 x 183 mm
Length (English) 13.8 in.
Length (Metric) 351 mm
Width (English) 10.2 in.
Width (Metric) 260 mm
Height (English) 7.2 in.
Height (Metric) 183 mm
Shipping Weight (Metric) 5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.