missing translation for 'onlineSavingsMsg'
Learn More

Microspec™ Wedge Shaped Spreader

Product Code. 17885588
Change view
Click to view available options
Quantity:
250
500
Unit Size:
Pack of 250
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
17885588 500 Pack of 500
17855788 250 Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 17885588 Supplier Microspec™ Supplier No. D6G
  • ONLINE EXCLUSIVE PRICE
    56.30 €
    40.53 € / Pack of 500
    Save 15.77 €
    28% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Sterile EtO wedge shaped inoculating spreaders

  • Wedge Shaped Spreaders
  • 37 mm x 180 mm,
  • Sterile EtO

Specifications

Disposable Single-use
Autoclavable Not Autoclavable
Color Blue
Packaging Microseal pouch of of 5
Quantity 500
Size (English) 1.46 x 7 in.
Size (Metric) 37 x 180 mm
Material Plastic
Product Type Inoculating Spreader
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.