missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Weighing Bottles with NS Stopper

Product Code. 15300885
Change view
Click to view available options
Capacity (Metric):
5 mL
70 mL
80 mL
Unit Size:
Pack of 6
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15300885 80 mL Pack of 6
10559571 5 mL Pack of 6
10028830 70 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15300885 Supplier Lenz Laborglasintrumente Supplier No. 05560521
  • ONLINE EXCLUSIVE PRICE
    249.00 €
    179.13 € / Pack of 6
    Save 69.87 €
    28% Off
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • With interchangeable NS stopper
  • With inscription label, with fused-in size (mm) and capacity (ml)
  • Available in tall or low form
  • Stopper: DURAN™, bottle made of DURAN™ tubing

Specifications

Capacity (Metric) 80 mL
Material Glass
Height (Metric) 30 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.