missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Weighing Bottles with NS Stopper
Click to view available options
Capacity (Metric):
5 mL
70 mL
80 mL
Description
- With interchangeable NS stopper
- With inscription label, with fused-in size (mm) and capacity (ml)
- Available in tall or low form
- Stopper: DURAN™, bottle made of DURAN™ tubing
Specifications
Height (Metric) | 80 mm |
Capacity (Metric) | 70 mL |
Material | Glass |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'