missing translation for 'onlineSavingsMsg'
Learn More

A&D Weighing Weighing Tabletop Breeze Break

Product Code. 16610852
Change view
Click to view available options
Weighing Tabletop Breeze Break; Size (D x W x H): 600 x 680 x 720 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
16610852 Weighing Tabletop Breeze Break; Size (D x W x H): 600 x 680 x 720 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16610852 Supplier A&D Weighing Supplier No. AD1672A
  • ONLINE EXCLUSIVE PRICE
    3242.93 €
    2821.99 € / Pack of 1
    Save 420.94 €
    12% Off
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Weighing Tabletop Breeze Break recommended for micro-level weighing. The tabletop breeze breaks are effective in shielding your balance from disturbances including air conditioning, which causes strong air circulation and minute repeated temperature fluctuations around the set temperature.

  • Shields a highly sensitive analytical balance from breezes and minute temperature changes caused by air conditioning, people passing by, or operators themselves
  • Consists of antistatic plastic panels to minimize the effect of static electricity on the balance

Specifications

For Use With (Equipment) Micro Analytical Balances
Color Transparent
Material Aluminum, Antistatic Vinyl Chloride
Width (English) 26.8 in.
Width (Metric) 680 mm
Height (English) 28.3 in.
Height (Metric) 720 mm
For Use With (Application) Protects the balance from breezes.
Quantity 1 Ea.
Weight (Metric) 10 kg
Type Tabletop Breeze Break
Depth (English) 23.6 in.
Depth (Metric) 600 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.