missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Weight Set

Product Code. 17779908 Shop All Sartorius Products
Change view
Click to view available options
Weight (Metric):
1 g to 1 kg
1 g to 10 kg
1 mg to 1 kg
1 mg to 200 g
Classification:
OIML E2
OIML F1
OIML F2
OIML M1
Unit Size:
1 set
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) Classification Unit Size
17779908 1 mg to 200 g OIML M1 Each
17757787 1 mg to 200 g OIML F1 Each
17777787 1 mg to 1 kg OIML E2 Each
17767787 1 mg to 1 kg OIML F1 Each
16343136 1 mg to 1 kg OIML M1 1 set
16353136 1 g to 1 kg OIML F1 1 set
16363136 1 g to 10 kg OIML F2 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17779908 Supplier Sartorius Supplier No. YCS01525AC02
  • ONLINE EXCLUSIVE PRICE
    655.00 €
    648.00 € / Pack of 1
    Save 7.00 €
    1% Off
 Restricted Item
Estimated Shipment: 04-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Weight Set features highly corrosion-resistant, knob weights that are highly polished and include a case.

  • Weight sets from 1 mg to 10 kg
    • E2 Weight Sets
      • Up to 500 mg as wire weights
      • Material: Special steel, non-magnetizable, density 8.0 g/cm3
    • F1 Weights Sets
      • Up to 500 mg leaf weights
      • Material: Aluminium, density 2.7 g/cm3
      • Leaf weights 1- 5, nickel silver, density 8.7 g/cm3
      • Leaf weights 10 - 500 mg, special steel, non-magnetizable, density 8.0 g/cm3
    • M1 Weight Sets
      • Up to 500 mg leaf weights
      • Material: Aluminum, density: 2.7 g/cm3
      • Nickel silver leaf weights: 8.7 g/cm3
      • Leaf weights 10 to 500 mg, galvanized brass
  • Packaging of the weights: Up to 20 g in a plastic case, from 50 g and up in a wooden case
  • From 1 kg and up, additionally supplied with gloves
  • Service weight set in a plastic carrying case
  • DAkkS Certificate included
TRUSTED_SUSTAINABILITY

Specifications

Product Type Calibration Mass
Certifications/Compliance DAkkS Certificate
Weight (English) 5.51 lb.
Classification OIML M1
Material Aluminum
Weight (Metric) 1 mg to 200 g
Density Aluminium: 2.7 g/cm3, Nickel Silver: 8.7 g/cm3
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.