missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments Well Plate Adaptor

Product Code. 30274321
Change view
Click to view available options
Type:
348-well PCR Plate Adapter
96-well PCR Plate Adapter
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
30274321 96-well PCR Plate Adapter Pack of 2
30274371 348-well PCR Plate Adapter Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30274321 Supplier Grant Instruments Supplier No. AP96
  • ONLINE EXCLUSIVE PRICE
    156.00 €
    137.68 € / Pack of 2
    Save 18.32 €
    11% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Centrifuge rotor adapter for well plates.

  • Set of 2 adaptors
  • To be used with R-2 and Ri-2 rotors
  • Rotors can be used with LMC-56, LMC-3000 and LMC-4200R
  • Adaptors available for 96-well plates or 384-well plates
TRUSTED_SUSTAINABILITY

Specifications

Type 96-well PCR Plate Adapter
Product Line Grant-Bio LMC Centrifuge
Material Plastic
Capacity 2 x 96-well Plates
Autoclavable Autoclavable
For Use With (Equipment) Grant Instruments Centrifuges
Color White
Max. RCF 1,250 x g
Max. Speed 2,000 rpm
Length (Metric) 124 mm
Height (Metric) 14 mm
Width (Metric) 86 mm
No. per Pack 2/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.