missing translation for 'onlineSavingsMsg'
Learn More

DiversifiedBiotech Well Plate Stands

Product Code. 30282340
Change view
Click to view available options
Type:
Well Plate Stand
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
30282340 Well Plate Stand Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30282340 Supplier DiversifiedBiotech Supplier No. WPST1000
  • ONLINE EXCLUSIVE PRICE
    62.30 €
    54.66 € / Pack of 1
    Save 7.64 €
    12% Off
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

View samples and pipette without strain and rubber mounting

  • A convenient holder for a microplate, tilted at a 30° angle to comfortably view samples and pipette without strain
  • Each stand has a neoprene pad and rubber mounting to prevent slippage of the plate and stand
  • View samples and pipette without strain and rubber mounting

Specifications

Autoclavable Autoclavable
Type Well Plate Stand
Height (Metric) 7.62 cm
Width (Metric) 15.24 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.