missing translation for 'onlineSavingsMsg'
Learn More

ZVG Zellstoff Vertrieb™ Polytex™ Wet Wipes

Product Code. 10299831
Change view
Click to view available options
Dimensions (L x W):
190 m x 32 cm
40 x 32 cm
Unit Size:
1 roll
Pack of 420
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10299831 190 m x 32 cm 1 roll
10406671 40 x 32 cm Pack of 420
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10299831 Supplier ZVG Zellstoff Vertrieb™ Supplier No. 1116500
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Use ZVG Zellstoff Vertrieb™ Polytex™ Wet Wipes for all your wet wiping sanitary needs. They are a clean and economical alternative for a wide range of applications.

  • Solvent-resistant and washable
  • 100% Polypropylene fabric, blue
  • Featured on a roller or stack
  • Robust and lint-free

Specifications

Product Type Wet Wipes
Length (Metric) 190 m
Width (Metric) 32 cm
Material Polypropylene
Absorbancy High
Color Blue
Dimensions (L x W) 190 m x 32 cm
For Use With (Application) For numerous applications
Packaging Quantity 1 Roll, 54/Pallet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.