missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 17 Chr Chromatography Paper

Product Code. 11398844
Change view
Click to view available options
Length (Metric):
7 cm
57 cm
Width (Metric):
9 cm
46 cm
Unit Size:
Pack of 100
Pack of 25
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) Unit Size
11398844 7 cm 9 cm Pack of 100
11350734 57 cm 46 cm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11398844 Supplier Cytiva Supplier No. 3017820
  • ONLINE EXCLUSIVE PRICE
    91.55 €
    88.29 € / Pack of 100
    Save 3.26 €
    3% Off
View all promotions
Estimated Shipment: 04-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensures the wicking capability and uniformity of capillary action important in chemical separations. Whatman™ 17 Chr Chromatography Paper is also widely used in protein and nucleic acid blotting.

Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Manufactured and tested specifically for chromatographic techniques to ensure the wicking capability and uniformity of capillary action important in chemical separations.

  • Typical thickness: 0.92mm
  • Typical linear flowrate: 190mm/30 min.
  • Smooth surface
  • Suitable for heaviest loadings, preparative paper chromatography and electrophoresis

TRUSTED_SUSTAINABILITY

Specifications

Description 17 Chr cellulose chromatography roll is a 0.92 mm paper highly absorbent paper for preparative paper chromatography and electrophoresis.
Dimensions (L x W) 7 x 9 cm (2.7 x 3.54 in.)
Film Thickness 0.92 mm
Finish Smooth
For Use With (Application) For The Heaviest Loadings and an Excellent Choice for Preparative Paper Chromatography and Electrophoresis
Format Sheet
Grade Grade 17 Chr
Length (English) 2.7 in.
Material Cellulose
Width (English) 3.54 in.
Width (Metric) 9 cm
Flow Rate 190 mm/30 min.
Length (Metric) 7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.