missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 4 Chr Chromatography Paper

Product Code. 11398934
Change view
Click to view available options
Length (Metric):
46 cm
100 m
Width (Metric):
2 cm
57 cm
Format:
Roll
Sheet
Unit Size:
1 roll
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) Format Unit Size
11398934 100 m 2 cm Roll 1 roll
11340734 46 cm 57 cm Sheet Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11398934 Supplier Cytiva Supplier No. 3004614
  • ONLINE EXCLUSIVE PRICE
    38.80 €
    35.67 € / 1 rolls
    Save 3.13 €
    8% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for routine and/or repetitive chromatography with relatively low solute loadings

  • Pure cellulose produced from cotton linters with no additives
  • Typical thickness: 0.21mm
  • Typical linear flowrate: 180mm/30 min.
  • Smooth surface
  • Recommended where speed is important and very high resolution is not required

TRUSTED_SUSTAINABILITY

Specifications

Description Grade 4 Chr cellulose chromatography roll is a 0.21 mm paper for routine and/or repetitive chromatography when loadings are relatively low.
Dimensions (L x W) 100 m x 2.0 cm (328.0 ft. x 0.78 in.)
Film Thickness 0.21 mm
Finish Smooth
For Use With (Application) For Routine and/or Repetitive Chromatography with Relatively Low Solute Loadings
Format Roll
Grade Grade 4 Chr
Material Cellulose
Width (English) 0.78 in.
Width (Metric) 2 cm
Flow Rate 180 mm/30 min.
Length (Metric) 100 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.