missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Anotop™ 25 Plus Non-Sterile Syringe Filters

Product Code. 12200643
Change view
Click to view available options
Pore Size:
0.02 μm
0.1 μm
0.2 μm
Quantity:
200/Pk.
50/Pk.
Unit Size:
Pack of 200
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Quantity unitSize
12200643 0.2 μm 50/Pk. Pack of 50
11984534 0.1 μm 50/Pk. Pack of 50
11974534 0.02 μm 50/Pk. Pack of 50
11354724 0.2 μm 200/Pk. Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12200643 Supplier Cytiva Supplier No. 68094022
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Hold-up volume: <30μL (10mm size), <200μL (25mm)

Similar to Anotop filters, but include binder-free, glass microfiber prefilter with Anotop™ inorganic membrane in a polypropylene housing.

Glass Microfiber Prefilter

  • Increases throughput
  • Maintains membrane performance
  • Reduces need for centrifuging before filtering, sequential filtering, or refiltering
  • Permits use of 0.1μm pore size Anotop Plus filters to remove mycoplasma contaminants from tissue culture
Characteristics
  • Hold-up volume: <30μL (10mm size), <200μL (25mm)
  • Pressure limit, 7kg/cm (100psi)

TRUSTED_SUSTAINABILITY

Specifications

Pore Size 0.2 μm
Filtration Area 4.78 cm2
Hold up Volume (After Air Purge) <200 μL
Housing Material Polypropylene (PP)
Inlet Style Female Luer Lock
Outlet Style Male Luer
Prefilter Glass Microfiber (binderless)
Pressure Rating 6.9 bar (100 psi)
Quantity 50/Pk.
Type Syringe Filter
Dimensions (L x W x H) 36.8 x 26.3 mm
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.