missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Aqueous IFD, 0.2μm, 50mm, nylon
Click to view available options
Inlet Connection (Metric):
0.8 to 4 mm tubing
1/8 in. tubing only
Unit Size:
Pack of 10
Description
- Faster than traditional methods of HPLC mobile phase preparation, saving time in the laboratory
- Provides pure filtration of aqueous mobile phases without expensive degassing equipment
- Chemically resistant polypropylene construction enables reliable filtration
- Can be integrity-tested with the bubble point method
- Includes end fittings – for replacements, see our IFD end fitting kit
Specifications
Specifications
| Description | Aqueous IFD, 0.2 μm, 50 mm, nylon (10 pcs) |
| Pore Size | 0.2 μm |
| Filtration Area | 16 cm2 |
| For Use With (Application) | Whatman Aqueous and Solvent IFD Inline Filter Degassers |
| Housing Material | Polypropylene |
| Inlet Connection (Metric) | 0.8 to 4 mm tubing |
| No. per Pack | 10 |
| Type | Aqueous IFD |
| Diameter (Metric) | 50 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction