missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Cellulose Acetate Membranes

Product Code. 11339024
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
0.8 μm
1.2 μm
Diameter (Metric):
13 mm
25 mm
47 mm
50 mm
85 mm
110 mm
142 mm
293 mm
Membrane Type:
OE 66
OE 67
ST 68
ST 69
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
Pack of 25
Pack of 5
Pack of 50
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Diameter (Metric) Membrane Type Sterility unitSize
11339024 0.45 μm 47 mm OE 67 Non-sterile Pack of 100
11385344 0.8 μm 47 mm ST 68 Non-sterile Pack of 100
11313425 1.2 μm 47 mm ST 69 Non-sterile Pack of 100
11329024 0.45 μm 25 mm OE 67 Non-sterile Pack of 100
11309024 0.45 μm 13 mm OE 67 Non-sterile Pack of 100
11349024 0.45 μm 50 mm OE 67 Non-sterile Pack of 100
11399014 0.45 μm 110 mm OE 67 Non-sterile Pack of 50
11319024 0.45 μm 142 mm OE 67 Non-sterile Pack of 25
11359024 0.45 μm 85 mm OE 67 Non-sterile Pack of 50
11335354 0.2 μm 47 mm OE 66 Non-sterile Pack of 100
11345354 0.2 μm 50 mm OE 66 Non-sterile Pack of 100
11355354 0.2 μm 110 mm OE 66 Non-sterile Pack of 50
11375354 0.2 μm 293 mm OE 66 Non-sterile Pack of 25
11385354 0.2 μm 47 mm OE 66 Sterile Pack of 100
11344814 0.45 μm 25 mm ST 69 Non-sterile Pack of 100
11364814 0.2 μm 47 mm ST 69 Non-sterile Pack of 100
10265591 0.45 μm 47 mm ST 69 Non-sterile Pack of 100
11325354 0.2 μm 25 mm OE 66 Non-sterile Pack of 100
11365354 0.2 μm 142 mm OE 66 Non-sterile Pack of 25
11395354 0.2 μm - OE 66 Non-sterile Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Denne vare kan ikke returneres. Se returpolicy
Artikelnummer. 11339024 Leverandør Cytiva Leverandørnr. 10404012
In Stock
Læg i indkøbskurv
Læg i indkøbskurv
Denne vare kan ikke returneres. Se returpolicy

Prepares liquid scintillation cocktail for scintillation counter measurements. Whatman™ Cellulose Acetate Membranes are highly heat resistant and can filter hot liquids and hot gases.

  • Low protein binding capacity
  • Hydrophilic
  • Improved solvent resistance and heat resistance
  • Can be used for liquids or gases up to 180°C
  • Sterilizable by any method without sacrificing integrity

For filtration with aqueous or alcoholic solvents and gases

TRUSTED_SUSTAINABILITY

Tekniske data

Material Cellulose Acetate
Pore Size 0.45 μm
Sterility Non-sterile
Flow Rate 12s/100mL/12.5cm2
Hydrophobicity Hydrophilic
Membrane Type OE 67
No. per Pack 100/Pk.
Diameter (Metric) 47 mm
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.