missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Cellulose Chromatography Paper, Grade 17CHR

Product Code. 15540763
Change view
Click to view available options
Length (Metric):
90 mm
Unit Size:
Pack of 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15540763 90 mm Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15540763 Supplier Cytiva Supplier No. 30178823
  • ONLINE EXCLUSIVE PRICE
    60.35 €
    55.40 € / Pack of 200
    Save 4.95 €
    8% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highly absorbent cellulose papers with uniform wicking and capillary action. Ideal for preparative paper chromatography, Western blotting & nucleic acid blotting.

  • Wicking capability and uniformity of capillary action that is important in chemical separations
  • Allows for very high flow rates (190 mm/30 min)
  • Durable and suitable for heavy loadings
  • Widely used in both protein and nucleic acid blotting
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 90 x 69 mm
For Use With (Application) Preparative Paper Chromatography, Western Blotting, and Nucleic Acid Blotting
Format Sheets
Grade Grade 17 CHR
Material Cellulose
Width (Metric) 69 mm
Length (Metric) 90 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.