missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Cellulose Extraction Thimbles

Product Code. 11333095
Change view
Click to view available options
Diameter (Metric) Inside:
25 mm
28 mm
31 mm
33 mm
41 mm
75 mm
80 mm
Length (Metric):
60 mm
80 mm
100 mm
123 mm
250 mm
Wall Thickness:
1 mm
1.5 mm
2.5 mm
3 mm
Grade:
603
603T
Unit Size:
Pack of 25
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inside Length (Metric) Wall Thickness Grade Unit Size
11333095 80 mm 250 mm 3 mm 603 Pack of 25
11373065 25 mm 60 mm 1.5 mm 603 Pack of 25
11363065 25 mm 100 mm 1.5 mm 603 Pack of 25
11323075 28 mm 80 mm 1.5 mm 603 Pack of 25
11303075 28 mm 100 mm 1.5 mm 603 Pack of 25
11310824 33 mm 80 mm 1.5 mm 603 Pack of 25
11373075 33 mm 100 mm 1.5 mm 603 Pack of 25
11383085 41 mm 123 mm 1.5 mm 603 Pack of 25
11323095 75 mm 250 mm 2.5 mm 603 Pack of 25
11323115 31 mm 80 mm 1 mm 603T Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11333095 Supplier Cytiva Supplier No. 10350324
  • ONLINE EXCLUSIVE PRICE
    381.00 €
    338.00 € / Pack of 25
    Save 43.00 €
    11% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensures optimal fit with its wide range of sizes suitable for use in thimble holders and automated extraction apparatus. Whatman™ Cellulose Extraction Thimbles are constructed of high-quality cellulose for excellent mechanical strength and retention.

  • For all automated extraction apparatus
  • High-quality cellulose material
  • Dimensions matched exactly to thimble holders

Order Info

Extra allowance for wall thickness should be made when calculating external diameters

TRUSTED_SUSTAINABILITY

Specifications

Description 603 Standard Cellulose Extraction Thimbles made from high-quality cellulose available in a range of sizes.
Diameter (English) Inside 3.1 in.
Diameter (Metric) Inside 80 mm
Material Cellulose
Wall Thickness 3 mm
For Use With (Application) For the analysis of fats or pesticides in foods and soil materials as well as in many other procedures that involve a solid-liquid extraction
Grade 603
For Use With (Equipment) For automated extraction apparatuses
Length (English) 9.8 in.
Length (Metric) 250 mm
Max. Temperature (English) 248°F
Max. Temperature (Metric) 130°C
Product Type Extraction Thimble
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.