missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Chromatography Papers - Grade 2727: Circle

Product Code. 11388884
Change view
Click to view available options
Film Thickness:
1.4 mm
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Film Thickness Unit Size
11388884 1.4 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11388884 Supplier Cytiva Supplier No. 10382514
  • ONLINE EXCLUSIVE PRICE
    429.00 €
    394.00 € / Pack of 100
    Save 35.00 €
    8% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For separation of very large amounts of substance

Thickness: 1.40mm
Flow rate: 180mm/30 min

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 18.5 cm
Film Thickness 1.4 mm
For Use With (Application) For Separation of Very Large Amounts of Substance
Grade 2727 Chr
Material Cellulose
Flow Rate 180 mm/30 min.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.