missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Extraction Thimble for DIONEX ASE 200

Product Code. 11989237
Change view
Click to view available options
Wall Thickness:
1 mm
Unit Size:
Pack of 25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wall Thickness Unit Size
11989237 1 mm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11989237 Supplier Cytiva Supplier No. 10350108
  • ONLINE EXCLUSIVE PRICE
    124.00 €
    113.03 € / Pack of 25
    Save 10.97 €
    8% Off
Estimated Shipment: 02-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Extraction thimbles for DIONEX ASE 200 extraction cell

TRUSTED_SUSTAINABILITY

Specifications

Description Extraction thimbles for DIONEX ASE 200 extraction cell
Capacity (English) 0.74 oz.
Capacity (Metric) 22 mL
Material Cellulose
Wall Thickness 1 mm
Grade 603
For Use With (Equipment) For dionex ase 200 extraction cell
Max. Temperature (English) 248°F
Max. Temperature (Metric) 130°C
Product Type Extraction Thimble
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.