missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 0905 Qualitative Creped Filter Paper Sheets
Description
- Very high filtration speed
- Creped for coarse particles
Specifications
Specifications
| Description | Grade 0905 Filter Paper for Technical Use, sheet, 580 × 580 mm |
| Format | Sheet |
| Material | Cellulose |
| Particle Retention | 25 μm |
| Pore Size | 12 to 25 μm |
| Filtration Speed | Approx. 20 s |
| Flow Rate | High |
| For Use With (Application) | A creped paper for coarse particles, offers a very high filtration speed. |
| Grade | Grade 0905 |
| Dimensions (L x W) | 580 x 580 mm (23 x 23 in.) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?