missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 1 Chr Cellulose Chromatography Paper

Product Code. 10575361
Change view
Click to view available options
Length (Metric):
21.3 cm
30 cm
58 cm
100 m
Width (Metric):
1 cm
3.0 cm
5.0 cm
10 cm
10.0 cm
11 cm
15.0 cm
68 cm
Format:
Roll
Sheet
Strip
Unit Size:
Each
Pack of 100
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) Format Unit Size
10575361 100 m 10.0 cm Roll Each
10671193 21.3 cm 11 cm Strip Pack of 100
10612102 100 m 1 cm Roll Each
11380724 30 cm 10 cm Sheet Pack of 100
10062131 100 m 3.0 cm Roll Each
11370724 100 m 15.0 cm Roll Each
11919317 58 cm 68 cm Sheet Pack of 100
10153831 100 m 5.0 cm Roll Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10575361 Supplier Cytiva Supplier No. 3001672
  • ONLINE EXCLUSIVE PRICE
    141.00 €
    129.26 € / Pack of 1
    Save 11.74 €
    8% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensures the wicking capability and uniformity of capillary action that are important in chemical separations. Whatman™ Grade 1 Chr Cellulose Chromatography paper is a smooth surface, 0.18 mm thick paper with a linear flow rate (water) of 130 mm/30 min.

The world standard chromatography paper: 18mm paper for general analytical separations, available in rolls, sheets or strips.
  • Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind.
  • Manufactured and tested specifically for chromatographic techniques.
  • Widely used in protein and nucleic acid blotting.
  • Good resolution for general analytical separations.
TRUSTED_SUSTAINABILITY

Specifications

Description 1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations.
Dimensions (L x W) 5.0 cm x 100 m (1.96 in. x 328.0 ft.)
Film Thickness 0.18 mm
Finish Smooth
For Use With (Application) General Analytical Separations, Protein and Nucleic Acid Blotting
Format Roll
Grade Grade 1 Chr
Length (English) 328.0 ft.
Material High-quality Cotton Linters
Width (English) 3.94 in.
Width (Metric) 10.0 cm
Flow Rate 130 mm/30 min.
Length (Metric) 100 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.