missing translation for 'onlineSavingsMsg'
Learn More

Cytiva™ Whatman™ Grade 2122 Weighing Papers

Product Code. 11365254
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
Width (Metric):
100 mm
150 mm
Unit Size:
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) Unit Size
11365254 100 mm 100 mm Pack of 500
10499001 150 mm 150 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11365254 Supplier Cytiva™ Supplier No. 10347893
  • ONLINE EXCLUSIVE PRICE
    76.40 €
    70.53 € / Pack of 500
    Save 5.87 €
    7% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed of Pergamyne paper. Whatman™ Grade 2122 Weighing Papers provide excellent quantitative transfer from paper. Shiny surface confirms complete transfer.

Allow samples to be transferred to scales without adding unwanted substances that could impact analytical results.
  • Smooth surface allows samples to slide off with ease and not be retained on paper.
  • Shiny pergamyne paper provides visual determination that entire sample has been removed.
  • Extremely thin (0.03 mm) and lightweight (40 g/m2) for safe and secure sample transport.
  • No glue or additives (residue-free).
Contains a high level of nitrogen and should not be used in Kjeldahl analysis.
TRUSTED_SUSTAINABILITY

Specifications

Bottom Shape Flat
Material Paper
Shape Square
Type Weighing Paper
For Use With (Equipment) Balance
Thickness 0.03 mm
Dimensions (L x W) 3.93 x 3.93 in. (100 x 100 mm)
Length (English) 3.93 in.
Length (Metric) 100 mm
Width (English) 3.93 in.
Width (Metric) 100 mm
Weight (Metric) 40 g/m2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.