missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 603 Cellulose Extraction Thimbles

Product Code. 10097740
Change view
Click to view available options
Diameter (Metric) Inside:
22 mm
25 mm
26 mm
27 mm
28 mm
30 mm
33 mm
34 mm
35 mm
40 mm
44 mm
48 mm
Length (Metric):
60 mm
80 mm
85 mm
90 mm
94 mm
100 mm
118 mm
130 mm
145 mm
150 mm
200 mm
205 mm
230 mm
Wall Thickness:
1.5 mm
2 mm
Unit Size:
Pack of 25
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inside Length (Metric) Wall Thickness Unit Size
10097740 22 mm 80 mm 1.5 mm Pack of 25
11383065 25 mm 80 mm 1.5 mm Pack of 25
11313075 28 mm 60 mm 1.5 mm Pack of 25
11343095 26 mm 60 mm 1.5 mm Pack of 25
11393065 27 mm 80 mm 1.5 mm Pack of 25
11343075 30 mm 80 mm 1.5 mm Pack of 25
11313085 33 mm 60 mm 1.5 mm Pack of 25
10237830 30 mm 100 mm 1.5 mm Pack of 25
10232031 33 mm 118 mm 1.5 mm Pack of 25
11323085 33 mm 90 mm 1.5 mm Pack of 25
11393075 33 mm 130 mm 1.5 mm Pack of 25
11303085 33 mm 205 mm 1.5 mm Pack of 25
11343085 34 mm 130 mm 1.5 mm Pack of 25
11373085 40 mm 85 mm 1.5 mm Pack of 25
11363085 35 mm 150 mm 1.5 mm Pack of 25
11303095 48 mm 145 mm 2 mm Pack of 25
11343065 22 mm 60 mm 2 mm Pack of 25
11393085 44 mm 230 mm 2 mm Pack of 25
11333085 33 mm 94 mm 1.5 mm Pack of 25
11313095 48 mm 200 mm 2 mm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Product Code. 10097740 Supplier Cytiva Supplier No. 10350211
  • ONLINE EXCLUSIVE PRICE
    105.00 €
    100.71 € / Pack of 25
    Save 4.29 €
    4% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Range in size and length to ensure optimal fit.. Whatman™ Grade 603 Cellulose Extraction Thimbles are for use with extracting pesticides from environmental samples and fat analysis in the food industry

Pure Cellulose Thimbles

  • Made from pure cotton cellulose
  • For extraction of pesticides from environmental samples, fat analysis in the food industry
  • Single-thickness thimbles have wall thickness of approximately 1mm
  • Double-thickness thimbles have ∽2mm wall thickness
Borosilicate Glass Thimbles
  • For high-temperature extractions up to 550°C (1022°F). Also for using solvents incompatible with cellulose thimbles

TRUSTED_SUSTAINABILITY

Specifications

Quantity 25 Pk.
Description 603 Standard Cellulose Extraction Thimbles made from high-quality cellulose available in a range of sizes.
Diameter (Metric) Inside 22 mm
Material Cellulose
Wall Thickness 1.5 mm
For Use With (Application) To analyze fats and extract organic compounds
Grade 603
Length (Metric) 80 mm
Max. Temperature (English) 266°F
Max. Temperature (Metric) 130°C
Product Type Extraction Thimble
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.