missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 603 Cellulose Extraction Thimbles
Click to view available options
Diameter (Metric) Inside:
22 mm
25 mm
26 mm
27 mm
28 mm
30 mm
33 mm
34 mm
35 mm
40 mm
44 mm
48 mm
Length (Metric):
60 mm
80 mm
85 mm
90 mm
94 mm
100 mm
118 mm
130 mm
145 mm
150 mm
200 mm
205 mm
230 mm
Wall Thickness:
1.5 mm
2 mm
missing translation for 'unitSize'
Pack of 25
Descripción
Range in size and length to ensure optimal fit.. Whatman™ Grade 603 Cellulose Extraction Thimbles are for use with extracting pesticides from environmental samples and fat analysis in the food industry
Pure Cellulose Thimbles
- Made from pure cotton cellulose
- For extraction of pesticides from environmental samples, fat analysis in the food industry
- Single-thickness thimbles have wall thickness of approximately 1mm
- Double-thickness thimbles have ∽2mm wall thickness
- For high-temperature extractions up to 550°C (1022°F). Also for using solvents incompatible with cellulose thimbles
Especificaciones
Especificaciones
| Quantity | 25 Pk. |
| Description | 603 Standard Cellulose Extraction Thimbles made from high-quality cellulose available in a range of sizes. |
| Diameter (English) Inside | 1.29 in. |
| Diameter (Metric) Inside | 33 mm |
| Material | Cellulose |
| Wall Thickness | 1.5 mm |
| For Use With (Application) | To analyze fats and extract organic compounds |
| Grade | 603 |
| Length (English) | 8.07 in. |
| Length (Metric) | 205 mm |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido