missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman Grade 934-AH RTU Glass Microfiber Filters, Ready to Use

Ready to use, Grade 934-AH RTU Glass Microfiber Filter Papers are the time-saving version of GE’s 934-AH glass microfiber filter papers, which are widely used for total suspended solids analysis.

Brand:  Cytiva 3827-042

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 15843714

  • 119.00 € / Pack of 100
Estimated Shipment: 08-10-2024
to see stock.
Add to basket

Description

Description

  • Grade 934-AH RTU Glass microfiber filter papers have been pre-washed, dried (or ignited), cooled, desiccated and weighed, eliminating pre-treating steps required by US EPA Laboratory Standard Method 2540 parts C, D, and E
  • Fine particle retention of 1.5μm
  • High flow rates to process heavy, turbid samples
  • Packaged with a barcoded aluminum pan noting the filter weight which can be used to find documentation of the filter weight
  • 934-AH RTU family comes in three different varieties: 934-AH RTU for Suspended and Dissolved Solids; RTU for Volatiles; RTU Double Weigh
  • Economy versions of 934-AH RTU dissolved, suspended, and volatiles testing filters are also available
  • Economy versions are are pre-washed and dried but not weighed and do not come with barcodes
Applications include dissolved, suspended and volatiles solid analysis; also wastewater monitoring applications including rivers, lakes and coastal waters, as well as analysing purified discharge of wastewater treatment plants and monitoring discharge water from industrial plants
Specifications

Specifications

Not Autoclavable
Glass Microfiber
Non-sterile
934-AH RTU
RTU Filter for volatile, pre-weighed
42.5 mm
Our Whatman glass microfiber filter papers in grade 934-AH RTU have been pre-washed, dried (or ignited), cooled, desiccated and weighed, which eliminates the pre-treating steps that are otherwise required by the US EPA Laboratory Standard Method 2540 part
1.5 μm
Total suspended, dissolved and volatile solids analysis; Wastewater filtration;For volatile, pre-weighed
100
341 mL/min
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers