missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman Grade 934-AH RTU Glass Microfiber Filters, Ready to Use
Ready to use, Grade 934-AH RTU Glass Microfiber Filter Papers are the time-saving version of GE’s 934-AH glass microfiber filter papers, which are widely used for total suspended solids analysis.
96.80 € - 268.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Description | Our Whatman glass microfiber filter papers in grade 934-AH RTU have been pre-washed, dried (or ignited), cooled, desiccated and weighed, which eliminates the pre-treating steps that are otherwise required by the US EPA Laboratory Standard Method 2540 part |
Material | Glass Microfiber |
Particle Retention | 1.5 μm |
Sterility | Non-sterile |
Product Code | Brand | Type | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Diameter (Metric) | Price | Quantity & Availability | ||||
15803724
|
Cytiva
4827-047 |
Filter for volatile, pre-rinsed and ignited | 47 mm |
128.00 €
Pack of 100 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
15813724
|
Cytiva
4827-070 |
Filter for volatile, pre-rinsed and ignited | 70 mm |
162.00 €
Pack of 100 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
15823724
|
Cytiva
4827-090 |
Filter for volatile, pre-rinsed and ignited | 90 mm |
178.00 €
Pack of 100 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
15833714
|
Cytiva
3827-035 |
RTU Filter for volatile, pre-weighed | 35 mm |
119.00 €
Pack of 100 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
15833724
|
Cytiva
9907-070 |
RTU Filter for solids | 70 mm |
173.00 €
Pack of 100 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
15843714
|
Cytiva
3827-042 |
RTU Filter for volatile, pre-weighed | 42.5 mm |
119.00 €
Pack of 100 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
15853714
|
Cytiva
3827-047 |
RTU Filter for volatile, pre-weighed | 47 mm |
128.00 €
Pack of 100 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
15853724
|
Cytiva
9927-047 |
RTU Filter for solids, double weigh | 47 mm |
206.00 €
Pack of 100 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
15863714
|
Cytiva
3827-070 |
RTU Filter for volatile, pre-weighed | 70 mm |
172.00 €
Pack of 100 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
15863724
|
Cytiva
9927-070 |
RTU Filter for solids, double weigh | 70 mm |
249.00 €
Pack of 100 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
15873714
|
Cytiva
3827-090 |
RTU Filter for volatile, pre-weighed | 90 mm |
201.00 €
Pack of 100 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
15873724
|
Cytiva
9927-090 |
RTU Filter for solids, double weigh | 90 mm |
268.00 €
Pack of 100 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
15883714
|
Cytiva
4827-035 |
Filter for volatile, pre-rinsed and ignited | 35 mm |
96.80 €
Pack of 100 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
15893714
|
Cytiva
4827-042 |
Filter for volatile, pre-rinsed and ignited | 42.5 mm |
101.00 €
Pack of 100 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
Description
- Grade 934-AH RTU Glass microfiber filter papers have been pre-washed, dried (or ignited), cooled, desiccated and weighed, eliminating pre-treating steps required by US EPA Laboratory Standard Method 2540 parts C, D, and E
- Fine particle retention of 1.5μm
- High flow rates to process heavy, turbid samples
- Packaged with a barcoded aluminum pan noting the filter weight which can be used to find documentation of the filter weight
- 934-AH RTU family comes in three different varieties: 934-AH RTU for Suspended and Dissolved Solids; RTU for Volatiles; RTU Double Weigh
- Economy versions of 934-AH RTU dissolved, suspended, and volatiles testing filters are also available
- Economy versions are are pre-washed and dried but not weighed and do not come with barcodes
Specifications
Not Autoclavable | |
Glass Microfiber | |
Non-sterile | |
100 |
Our Whatman glass microfiber filter papers in grade 934-AH RTU have been pre-washed, dried (or ignited), cooled, desiccated and weighed, which eliminates the pre-treating steps that are otherwise required by the US EPA Laboratory Standard Method 2540 part | |
1.5 μm | |
934-AH RTU | |
341 mL/min |