missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ HEPA-CAP 150
Click to view available options
Diameter (Metric) Disc:
150 mm
Unit Size:
Each
Description
inlet 3/8 in. FNPT, outlet 3/8 in. FNPT
Whatman™ HEPA-CAP 150
Specifications
Specifications
| Autoclavable | Autoclavable |
| Description | HEPA-CAP 150, inlet 3/8 in. FNPT, outlet 3/8 in. FNPT (1 pc) |
| Material (Membrane) | Glass Microfiber |
| Housing Material | Polypropylene |
| Inlet Style | 3/8 in. FNPT |
| Max. Pressure | 4.1 bar (60 psi) |
| No. per Pack | 1 Piece |
| Outlet Style | 3/8 in. FNPT |
| Quantity | 5 Pieces |
| Diameter (Metric) Disc | 150 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction