Learn More
Cytiva Whatman™ Mini-UniPrep™ Amber Syringeless Filters
Produced with the same colorant used in pharmaceutical containers. Whatman™ Mini-UniPrep™ Amber Syringeless Filters provide an easier way to remove particulates from HPLC/UHPLC samples in one-third the time as compared to traditional syringe filters.
Brand: Cytiva UN203APEPES
Code : 50
Additional Details : Weight : 0.26000kg
Description
Whatman Mini-UniPrep™ Amber Syringeless Filters quickly and easily remove particulates from light-sensitive samples being prepared for HPLC/UHPLC analysis, while meeting USP specifications for light resistance.
- Pre-assembled all-in-one filtration unit eliminates the need for syringe filter, syringe, vial and septum, reducing costs by up to 40%
- Wide range of membrane choices in 0.2 and 0.45 μm pore sizes to meet specific sample application requirements
- Compatible with most major autosamplers for high-throughput analysis
- Fewer consumables required
- Plunger contains a filtration membrane at one end and a pre-attached cap/septum at the other
- Can be used either manually or with a compressor unit
- Multi-sample compressor processes up to 6 samples at a time, further improving sample processing time and reducing hand stress
- Designed to fit into any autosampler accommodating 12 x 32mm vials -OR-
Septum can be pierced with needle and sample drawn off for manual injection into an analyzer
Specifications
PES | |
0.2 μm | |
Syringeless Filter |
PES | |
100/Pk. |