Learn More
Cytiva Whatman™ Mini-UniPrep™ Amber Syringeless Filters
Produced with the same colorant used in pharmaceutical containers. Whatman™ Mini-UniPrep™ Amber Syringeless Filters provide an easier way to remove particulates from HPLC/UHPLC samples in one-third the time as compared to traditional syringe filters.
205.00 € - 295.00 €
Product Code | Brand | Material (Membrane) | Pore Size | No. per Pack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Membrane) | Pore Size | No. per Pack | Price | Quantity & Availability | |||
11368724
|
Cytiva
UN203APEAQU |
PVDF | 0.2 μm | 100/Pk. |
275.00 €
Pack of 100 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||
11318734
|
Cytiva
UN203APUAQU |
PVDF | 0.45 μm | 100/Pk. |
284.00 €
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
11328734
|
Cytiva
UN203APUDPP |
Polypropylene Depth Filter | 0.45 μm | 100/Pk. |
284.00 €
Pack of 100 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||
11358734
|
Cytiva
UN203APUORG |
PTFE | 0.45 μm | 100/Pk. |
295.00 €
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
11338734
|
Cytiva
UN203APUGMF |
Glass Microfiber | 0.45 μm | 100/Pk. |
284.00 €
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
11378724
|
Cytiva
UN203APENYL |
Nylon | 0.2 μm | 100/Pk. |
284.00 €
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
11388724
|
Cytiva
UN203APEORG |
PTFE | 0.2 μm | 100/Pk. |
275.00 €
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
11348734
|
Cytiva
UN203APUNYL |
Nylon | 0.45 μm | 100/Pk. |
284.00 €
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
11999404
|
Cytiva
UN203APUPP |
Polypropylene | 0.45 μm | 100/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11398724
|
Cytiva
UN203APEPES |
PES | 0.2 μm | 100/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11368734
|
Cytiva
UN203APUPES |
PES | 0.45 μm | 100/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11308734
|
Cytiva
UN203APEPP |
Polypropylene | 0.2 μm | 100/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Whatman Mini-UniPrep™ Amber Syringeless Filters quickly and easily remove particulates from light-sensitive samples being prepared for HPLC/UHPLC analysis, while meeting USP specifications for light resistance.
- Pre-assembled all-in-one filtration unit eliminates the need for syringe filter, syringe, vial and septum, reducing costs by up to 40%
- Wide range of membrane choices in 0.2 and 0.45 μm pore sizes to meet specific sample application requirements
- Compatible with most major autosamplers for high-throughput analysis
- Fewer consumables required
- Plunger contains a filtration membrane at one end and a pre-attached cap/septum at the other
- Can be used either manually or with a compressor unit
- Multi-sample compressor processes up to 6 samples at a time, further improving sample processing time and reducing hand stress
- Designed to fit into any autosampler accommodating 12 x 32mm vials -OR-
Septum can be pierced with needle and sample drawn off for manual injection into an analyzer
Compliance
Meet USP specifications for light resistance.
Multi-sample compressor can process up to six samples at one time, further improving sample processing time.
Specifications
100/Pk. | |
Syringeless Filter |