Learn More
Cytiva Whatman™ Mixed Cellulose Ester Membranes - WME Range, 0.45 μm Pore Size
Description
Composed of cellulose acetate and cellulose nitrate membranes. Whatman™ Mixed Cellulose Ester Membranes - WME Range are characterized by a smoother and more uniform surface than pure nitrocellulose filters.
- Gridded surface (3.1mm intervals) make filters ideal for colony counting after incubation
- Color contrast provided by the filter surface also facilitates particle detection and minimizes eye fatigue.
- Special nontoxic ink used is completely free from bacterial growth inhibitors
- Manufactured under strictly controlled cleanroom conditions
Order Info
Autoclavable pack has 10 envelopes of 10 filters/pads for sterilization in the microbiological laboratory.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Material (Membrane) | MCE |
| Pore Size | 0.45 μm |
| Sterility | Sterile |
| For Use With (Application) | Microbiological work, sample preparation, microbiological studies, filtration of aqueous solutions |
| Grid Color | Black |
| Includes | Interleaving paper |
| Packaging | Individually Packed |
| Protein Binding Capacity | Medium |
| Show More |
Sicherheit und Handhabung
- Danger
- Flammable solid Category 1
- Flammable solid Category 2
- H228-Flammable solid.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- MIXTURE LIST-Contain: nitrocellulose
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.