missing translation for 'onlineSavingsMsg'
Learn More

Cytiva™ Whatman™ Nuclepore Hydrophilic Membrane

Product Code. 16605685
Change view
Click to view available options
Pore Size:
1 μm
2 μm
3 μm
8 μm
10 μm
12 μm
Diameter (Metric):
13 mm
19 mm
25 mm
47 mm
90 mm
293 mm
Unit Size:
Pack of 100
Pack of 25
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Diameter (Metric) Unit Size
16605685 1 μm 47 mm Pack of 100
16675675 1 μm 13 mm Pack of 100
16685675 1 μm 19 mm Pack of 100
16311426 8 μm 25 mm Pack of 100
16321426 8 μm 47 mm Pack of 100
16675665 10 μm 13 mm Pack of 100
16685665 10 μm 25 mm Pack of 100
16695665 10 μm 47 mm Pack of 100
16615675 12 μm 13 mm Pack of 100
16625675 12 μm 25 mm Pack of 100
16635675 12 μm 47 mm Pack of 100
16615685 1 μm 90 mm Pack of 25
16635685 1 μm 293 mm Pack of 25
16645665 3 μm 13 mm Pack of 100
16645685 2 μm 25 mm Pack of 100
16655685 2 μm 47 mm Pack of 100
16655665 3 μm 25 mm Pack of 100
16665665 3 μm 47 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 16605685 Supplier Cytiva™ Supplier No. 10418712
  • ONLINE EXCLUSIVE PRICE
    166.00 €
    156.00 € / Pack of 100
    Save 10.00 €
    6% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Nuclepore track-etched hydrophilic membranes with highly defined pore size cutoff in sub-micron range

  • Track-etched for highly defined pore size and high pore density
  • Treated with PVP to make it hydrophilic
  • Low extractables minimizing filtration sample contamination risk
  • High chemical resistance
  • Good thermal stability
  • Low, consistent ash
  • Low tare weights
  • Smooth, flat membrane surface for high particle visibility

Applications:

  • Bioassays
  • Cell biology
  • Environmental analysis
  • Microscopy
  • Cytology
  • Parasitology
  • Certain air and oceanography analyses
TRUSTED_SUSTAINABILITY

Specifications

Material Polycarbonate
Pore Size 1 μm
For Use With (Application) Bioassays, Cell biology, Environmental analysis, Microscopy, Cytology, Parasitology, Certain air and oceanography analyses
Quantity 100 Pk.
Type Nuclepore hydrophilic membrane
Diameter (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.