missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Nuclepore™ Hydrophilic Membrane
Description
- Track-etched for highly defined pore size and high pore density
- Treatment with polyvinylpyrrolidone (PVP) renders filters hydrophilic
- Low extractables minimize filtration sample contamination risk
- High chemical resistance and good thermal stability for a wide range of sample types
- Low, consistent ash and low tare weights
- Smooth flat membrane surface for high particle visibility
Specifications
Specifications
| Pore Size | 0.8 μm |
| For Use With (Application) | Bioassays, Cell Biology and Environment Analysis |
| Hydrophobicity | Hydrophilic |
| Membrane Type | Polycarbonate Film Track-Etched (PFTE) |
| No. per Pack | 100/Pk. |
| Shape | Circle |
| Type | Track Etched Hydrophilic Membrane Filters |
| Diameter (Metric) | 13 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?