missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Nylon Membrane Circle
For filtering aqueous solutions and most organic solvents
Brand: Cytiva 7402-002
Code : A0
Additional Details : Weight : 0.01100kg
Description
For filtering aqueous solutions and most organic solvents
- Hydrophilic- eliminating need for wetting agents
- For use with a wide range of biological preparations
- Flexible, durable and tear resistant
- Can be autoclaved at 135°C
Specifications
Autoclavable | |
Nylon | |
0.2 μm | |
Hydrophilic | |
25 mm |
Membrane Filter | |
Nylon | |
For filtering aqueous solutions and most organic solvents | |
Filtration Membrane Disc |