missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polyamide Membranes
Click to view available options
Pore Size:
0.2 μm
0.45 μm
0.5 μm
Diameter (Metric):
25 mm
47 mm
50 mm
Unit Size:
Pack of 100
Description
- Mechanicall strong
- Excellent wet/dry strength
- Hydrophilic for aqueous and organic solutions
- For up to 135°C
Specifications
Specifications
| Material | Polyamide |
| Pore Size | 0.45 μm |
| Hydrophobicity | Hydrophilic |
| Thickness (Metric) | 110 μm |
| Diameter (Metric) | 47 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction