Learn More
Cytiva Whatman™ Polycap Disposable Capsules: 36TC
Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions
Brand: Cytiva 6715-3601
Code : 50
Additional Details : Weight : 0.12000kg
Beschreibung
- Two-layer filter for long life, high efficiency
- Sterile, nonpyrogenic
- Sterilizing grade filtration capsules
- 0.2μm capsules meet bacterial retention per ASTM F838-83
- Low-protein-binding membrane
- Hydrophilic; low extractables
- With inlet vent
- Filter Media: Two layers polyethersulfone (PES)
Applications:
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.
Spezifikation
Polycap TC 36 Capsule Filter, 0.2/0.1 μm, sterile, with SB inlet and outlet plus filling bell (1 pc + FB) | |
0.2/0.1 μm | |
440 cm2 | |
Polypropylene (PP) | |
1/4-3/8 in. with SB inlet barb | |
1/4-3/8 in. SB outlet barb | |
36 mm |
PES | |
Sterile | |
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions. | |
Filling bell | |
4.1 bar (60 psi) | |
Filtration Capsule, with Filling Bell |