missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap Disposable Capsules: TC 75

Product Code. 11349154
Change view
Click to view available options
Pore Size:
0.2/0.1 μm
0.2/0.2 μm
0.6/0.45 μm
1.0/1.0 μm
Inlet Style:
1/4-3/8 in. SB inlet barb
1/4-3/8 in. with SB inlet and outlet barb
3/8-1/2 in. 1/2 in SB inlet and outlet (1 pc)
3/8-1/2 in. with 1/2 SB inlet barb
Outlet Style:
1/4-3/8 in. SB outlet barb
1/4-3/8 in. outlet plus filling bell barb
1/4-3/8 in. with SB inlet and outlet barb
3/8-1/2 in. 1/2 SB inlet and outlet barb
3/8-1/2 in. with 1/2 SB inlet and outlet barb
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Inlet Style Outlet Style unitSize
11349154 0.2/0.2 μm 1/4-3/8 in. with SB inlet and outlet barb 1/4-3/8 in. with SB inlet and outlet barb Each
11359154 0.2/0.2 μm 1/4-3/8 in. SB inlet barb 1/4-3/8 in. outlet plus filling bell barb Each
11319154 0.2/0.1 μm 1/4-3/8 in. SB inlet barb 1/4-3/8 in. SB outlet barb Each
11389154 0.6/0.45 μm 3/8-1/2 in. with 1/2 SB inlet barb 3/8-1/2 in. with 1/2 SB inlet and outlet barb Each
11309164 1.0/1.0 μm 3/8-1/2 in. 1/2 in SB inlet and outlet (1 pc) 3/8-1/2 in. 1/2 SB inlet and outlet barb Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11349154 Supplier Cytiva Supplier No. 67147502
Add to basket
Add to basket
This item is not returnable. View return policy

Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions

  • Two-layer filter for long life, high efficiency
  • Sterile, nonpyrogenic
  • Sterilizing grade filtration capsules
  • 0.2μm capsules meet bacterial retention per ASTM F838-83
  • Low-protein-binding membrane
  • Hydrophilic; low extractables
  • With inlet vent
  • Filter Media: Two layers polyethersulfone (PES)

Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.

TRUSTED_SUSTAINABILITY

Specifications

Description Polycap TC 75 Capsule Filter, 0.2/0.2 μm, sterile, with SB inlet and outlet (1 pc)
Material (Membrane) PES
Pore Size 0.2/0.2 μm
Sterility Sterile
Filtration Area 930 cm2
For Use With (Application) Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.
Housing Material Polypropylene
Inlet Style 1/4-3/8 in. with SB inlet and outlet barb
Max. Pressure 4.1 bar (60 psi)
Outlet Style 1/4-3/8 in. with SB inlet and outlet barb
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.