missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap™ HD Disposable Capsules: 75 HD

Offers high filtration efficiency and excellent filtrate purity due to its materials and methods of manufacture. Whatman™ Polycap™ HD Disposable Capsules fit between gross filters and microporous membrane filters used for final filtration.

Brand:  Cytiva 2710

Code : 69

Additional Details : Weight : 0.69300kg

 View more versions of this product

Product Code. 11359124

  • 430.00 € / Pack of 5
Estimated Shipment: 05-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Integrity testable
  • With inlet vent
  • Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
  • Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)

  • Retention (with air purge), <2mL
  • Max pressure: 4.1 bar (60 psi)

Filtration of aqueous solutions, biologicals, inks and pigments, photographic emulsions, food and beverages, solvents. Offer broad capacity between gross paper filters and microporous membranes.

Specifications

Specifications

Autoclavable
Monofilament Anisotropic Polypropylene
805 cm2
Polypropylene (PP)
4.1 bar (60 psi)
Polycap HD 75 Capsule Filter, 0.45 μm, with 1/2 in HB inlet and outlet (5 pcs)
0.45 μm
Filtration of high-debris solutions and prefiltration of aggressive chemical solutions. Offer broad capacity between gross paper filters and microporous membranes.
Hose barb (HB)
Hose barb (HB)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers