missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ PTFE Membrane Circles

Product Code. 11393435
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
1.0 μm
5 μm
Diameter (Metric):
25 mm
37 mm
47 mm
50 mm
90 mm
150 mm
Unit Size:
Pack of 25
Pack of 50
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Diameter (Metric) unitSize
11393435 0.45 μm 50 mm Pack of 50
11383435 0.45 μm 47 mm Pack of 50
11363445 5 μm 50 mm Pack of 50
11353445 5 μm 47 mm Pack of 50
11373445 5 μm 90 mm Pack of 25
11343445 5 μm 37 mm Pack of 50
11333445 5 μm 150 mm Pack of 25
11313445 1.0 μm 47 mm Pack of 50
11303445 1.0 μm 25 mm Pack of 50
11345404 0.2 μm 50 mm Pack of 50
11335404 0.2 μm 47 mm Pack of 50
11323445 1.0 μm 50 mm Pack of 50
11325404 0.2 μm 25 mm Pack of 50
11373435 0.45 μm 25 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 11393435 Supplier Cytiva Supplier No. 10411313
  • ONLINE EXCLUSIVE PRICE
    349.00 €
    339.00 € / Pack of 50
    Save 10.00 €
    2% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Provides clarification of corrosives, solvents, and aggressive fluids. Whatman™ PTFE Membrane Circles are particularly useful in HPLC analysis when solid particles can cause permanent damage to the column.

  • Hydrophobic
  • Chemically stable and inert
  • Can be used up to 120°C
  • Laminated onto randomly arranged polypropylene support material

  • For filtration with organic and chemically aggressive solutions or gases
  • Particularly suitable for HPLC analysis

TRUSTED_SUSTAINABILITY

Specifications

Material PTFE
Pore Size 0.45 μm
Hydrophobicity Hydrophobic
Membrane Type TE 36
No. per Pack 50Pack
Diameter (Metric) 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.