missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Puradisc 13mm GMF Syringe Filters

Constructed of Glass Microfiber. Whatman™ Whatman™ Puradisc 13mm GMF Syringe Filters are hydrophilic with excellent compatibility with organic solvents and strong acids and bases.

Brand:  Cytiva 6823-1327

Code : 75

Additional Details : Weight : 0.52500kg

 View more versions of this product

Product Code. 10042111

  • 265.00 € / Pack of 100

Estimated Shipment: 14-06-2023
to see stock.
Add to basket

Description

Description

  • Glass Microfiber Filter
  • Good chemical resistance and high sample throughput
  • Hold-up volume, ≤25μL
  • Filter area: 1.3cm2
  • Polypropylene housing
  • Autoclavable at 121°C for 20 minutes
  • Female Luer Lock inlet
  • Male Luer outlet
  • Nonsterile
Specifications

Specifications

Puradisc 13 mm GMF Syringe FIlter, GF/D, 2.7 μm (100 pcs)
2.7 μm
1.3 cm2
Polypropylene (PP)
Male luer
100 Pieces
Up to 10 mL
13 mm
Glass Microfiber
Non-sterile
≤25 μL
Female luer lock
5.2 bar (75 psi)
Syringe Filter
16.3 x 19.8 mm
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers