missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Puradisc PES Syringe Filters: Nonsterile

Designed for stability in low pH, have low levels of extractables, and exhibit low protein binding, making them suitable for many aqueous and organic solvents. Whatman™ Puradisc PES Syringe Filters: Nonsterile allow higher liquid flow than either PTFE or PVDF.

Brand:  Cytiva 6794-2504

Code : 75

Additional Details : Weight : 0.94000kg

 View more versions of this product

Product Code. 11383325

  • 1390.00 € / Pack of 1000
Estimated Shipment: 03-07-2024
to see stock.
Add to basket

Description

Description

  • Polyethersulfone (PES) membrane for filtering aqueous solutions
  • Low protein binding
  • Polypropylene housing
  • Female Luer Lock inlet
  • Male Luer outlet
Specifications

Specifications

Puradisc 25 mm Polyethersulfone Syringe Filter, 0.45 μm, nonsterile (1000 pcs)
0.45 μm
4.2 cm2
Pigment free polypropylene (PP)
Male luer
1000 Pieces
Up to 100 mL
25 mm
PES
Non-sterile
For aqueous or solvent-based solutions, HPLC, TLC, GC sampling
Female luer lock
5.2 bar (75 psi)
Syringe Filter
22.9 x 28.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers