missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc PES Syringe Filters: Nonsterile
Designed for stability in low pH, have low levels of extractables, and exhibit low protein binding, making them suitable for many aqueous and organic solvents. Whatman™ Puradisc PES Syringe Filters: Nonsterile allow higher liquid flow than either PTFE or PVDF.
629.52 € - 1390.00 €
Specifications
Material | PES |
---|---|
Sterility | Non-sterile |
Filtration Area | 4.2 cm2 |
For Use With (Application) | For aqueous or solvent-based solutions, HPLC, TLC, GC sampling |
Inlet Style | Female luer lock |
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
11394664
|
Cytiva
6781-2510 |
1.0 μm | 200 Pieces |
629.52 €
Pack of 200 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
11383325
|
Cytiva
6794-2504 |
0.45 μm | 1000 Pieces |
1390.00 €
Pack of 1000 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
11393325
|
Cytiva
6794-2510 |
1.0 μm | 1000 Pieces |
1390.00 €
Pack of 1000 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
11353305
|
Cytiva
6794-2502 |
0.2 μm | 1000 Pieces |
1390.00 €
Pack of 1000 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
11384664
|
Cytiva
6781-2504 |
0.45 μm | 200 Pieces |
629.52 €
Pack of 200 |
In Stock
Log in to see stock. |
||||
11374664
|
Cytiva
6781-2502 |
0.2 μm | 200 Pieces |
720.00 €
Pack of 200 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
Description
- Polyethersulfone (PES) membrane for filtering aqueous solutions
- Low protein binding
- Polypropylene housing
- Female Luer Lock inlet
- Male Luer outlet
Specifications
PES | |
4.2 cm2 | |
Female luer lock | |
5.2 bar (75 psi) | |
Up to 100 mL | |
25 mm |
Non-sterile | |
For aqueous or solvent-based solutions, HPLC, TLC, GC sampling | |
Male luer | |
Syringe Filter | |
22.9 x 28.4 mm |