missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Filter Papers- Grade 1573

Product Code. 11398824
Change view
Click to view available options
Diameter (Metric):
150 mm
185 mm
290 mm
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11398824 150 mm Pack of 100
11328834 290 mm Pack of 100
11308834 185 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11398824 Supplier Cytiva Supplier No. 10314712
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High wet strength due to chemically stable resin

  • Fast filter paper with high wet strength
  • Scrape or wash off precipitate easily
  • Resists many sulfuric, nitric, hydochloric acids and alkali solutions

TRUSTED_SUSTAINABILITY

Specifications

Description Grade 1573 Qualitative Filter Paper Wet-Strengthened, circle, 150 mm
Format Disc
Material Cellulose
Particle Retention 25 μm
Pore Size 12 to 25 μm
Filtration Speed Approx. 25 s
For Use With (Application) A fast filter paper with high wet strength. It has a very smooth surface making it easy to scrape or wash off precipitate.
Grade Grade 1573
Diameter (English) 5.9 in.
Diameter (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.