missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3

Product Code. 10092201
Click to view available options
Diameter (Metric):
23 mm
55 mm
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
320 mm
Unit Size:
Pack of 100
Dimensions (L x W):
46 x 57 cm
This item is not returnable. View return policy

Product Code. 10092201

Brand: Cytiva 1003185

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Used for high precipitate capacity and increased wet strength. Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3 provide double the thickness of Whatman Grade 1.

  • Suitable for suction filtration
  • Highly absorbent
  • Particle retention: >6μm
  • Porosity: Medium fine
  • Filtration speed†: ASTM™, 90 sec.; Herzberg, 325 sec.
  • Surface: Smooth, grained

TRUSTED_SUSTAINABILITY

Specifications

Description Grade 3 Qualitative Filter Paper Standard Grade, circle, 185 mm
Format Disc
Material Cellulose
Particle Retention >6 μm
Filtration Speed ASTM: 90; Herzberg: 325 sec.
For Use With (Application) A standard grade filter used in qualitative analytical techniques to determine and identify materials. For use in büchner funnels.
Grade Grade 3
Porosity Medium Fine
Thickness (Metric) 390 μm
Type Qualitative Filter Paper
Diameter (English) 7.28 in.
Diameter (Metric) 185 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.