missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Quantitative Filter Paper: Grade 541 Circles

Recommended when fast filtration of a gelatinous precipitate for gravimetric analysis is performed on a strongly acidic or alkali solution. Whatman™ Quantitative Filter Paper: Grade 541 Circles are acid hardened cellulose filters, which reduces ash to an extremely low level.

Brand:  Cytiva 1541-400

Code : A0

Additional Details : Weight : 0.10000kg

Product Code. 11370514

  • 605.00 € / Pack of 100
Estimated Shipment: 25-09-2024
to see stock.
Add to basket

Description

Description

Whatman hardened ashless quantitative filter papers are acid-hardened to give high wet strength and chemical resistance with extremely low ash content. They are suitable for a wide range of critical filtration procedures. 
  • Large nominal particle retention for fast analytical filtration.
  • High wet-strength
  • High chemical resistance to strong acid and alkali suspensions
  • Retention of gelatinous precipitate
  • 22 μm nominal particle retention rating
  • Fast flow rate (Herzberg filtration speed 34 s)
  • Maximum of 0.006% ash concentration
  • Quantitative determination of milk sediment
Applications
  • Use as an animal foodstuff filter for determining fiber content
  • Determination of gelatin content in milk and cream
  • Quantification of chloride in cement, as well as chloride and phosphorous in coal and coke
Specifications

Specifications

>20 to 25 μm
Tough, smooth surface. Coarse gelatinous precipitates. Useful for intermediate stages of gravimetric analysis
Coarse
400 mm
ASTM, 12 seconds; Herzberg, 34 seconds
541
100/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers